5/16 in Dia, 1-3/4 in L, Zinc Die Cast Zinc Alloy, 60 PK

  • Mfr # 31LAGSHIELD/LONG-60
  • Zoro # G314501894
product price: 
$
93.59
/pk of 60, $1.56/ea

Key Features

Material
Zinc Die Cast
Finish
Zinc Alloy
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
31LAGSHIELD/LONG-60
Zoro #
G314501894
UPC #
-
Country of Origin
Multiple

Dimensions

Anchor Diameter
5/16 in
Overall Length
1-3/4 in

Details

Material
Zinc Die Cast
Finish
Zinc Alloy

Description

Lag Shield Concrete Anchors are designed for medium duty anchoring into concrete, brick, and mortar. Lag Screws are used to expand the Lag Shield Anchor against the mating material.

Ratings & reviews