55 Pieces 1/2in-13 6 Prong Long Pilot Hex Weld Nuts, 55PK

  • Mfr # 50CHWHPL/LONG/6-55

  • Zoro # G114455472


product price: $47.25
/pk 55, $0.86/ea

Key Features

Thread Size
1/2"-13
Material
Steel
Finish
Plain
Pilot Height
0.085 in
Base Thickness
0.302 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50CHWHPL/LONG/6-55
Zoro #
G114455472
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1/2"-13
Pilot Height
0.085 in
Base Thickness
0.302 in

Details

Material
Steel
Finish
Plain

Description

6 Projection Hex Weld Nuts are a six-sided hexagon nut with six projections that become one with the host material during the welding process - allowing for a fast and secure bond.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.