Shop BOLTSANDNUTS.COM
See all product information
Create Account
5/8"-11 and 1/2"-13, Grade A, Zinc Plated, 1-1/4 in Lg, 15 PK
- Mfr # 62CX50C125RCN2Z-15
- Zoro # G714484773
product price:Â
$
48.19
/pk of 15, $3.21/ea
Key Features
Thread Size
5/8"-11 and 1/2"-13
Material Grade/Class
Grade A
Finish
Zinc Plated
Overall Length
1-1/4 in
Thread Type
Coarse
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 62CX50C125RCN2Z-15
- Zoro #
- G714484773
- UPC #
- -
- Country of Origin
- Multiple
- Material Grade/Class
- Grade A
- Finish
- Zinc Plated
- Thread Type
- Coarse
Dimensions
- Thread Size
- 5/8"-11 and 1/2"-13
- Overall Length
- 1-1/4 in
Description
Reducer Coupling Nuts are long, cylindrical and have internal threads on both ends, allowing them to be screwed onto two separate threaded rods and joined together securely with one end being a smaller diameter than the other.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.