Shop BOLTSANDNUTS.COM
See all product information
Create Account
5/8"-11 Galvanized 2-1/4 in L, 150 PK
- Mfr # 62C225HSBA325G/PT-150
- Zoro # G714503740
product price:Â
$
315.99
/pk of 150, $2.11/ea
Free Shipping & Returns
Key Features
Thread Size
5/8"-11
Finish
Galvanized
Thread Style
Partially Threaded
Standards
ASTM A325
Thread Type
Coarse
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 62C225HSBA325G/PT-150
- Zoro #
- G714503740
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Thread Size
- 5/8"-11
- Fastener Length
- 2-1/4 in
Details
- Finish
- Galvanized
- Thread Style
- Partially Threaded
- Standards
- ASTM A325
- Thread Type
- Coarse
Description
A325 Structural Hex Bolts are marked A325 on the head andare commonly used for structural steel connections in heavy steel structures. They are made from medium carbon steel, carbon boron, or medium carbon alloy steel.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.