
5/8"-18, Grade A, Zinc Plated, 2-1/8 in Lg, 30 PK
Mfr # 62F2125NCPL2Z-30
Zoro # G414487395
product price:Â $81.29
/pk 30, $2.71/ea
Free Shipping & Returns
Key Features
Thread Size
5/8"-18
Material Grade/Class
Grade A
Finish
Zinc Plated
Overall Length
2-1/8 in
Thread Type
Fine
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
62F2125NCPL2Z-30
Zoro #
G414487395
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
5/8"-18
Overall Length
2-1/8 in
Details
Material Grade/Class
Grade A
Finish
Zinc Plated
Thread Type
Fine
Description
Coupling Nuts are long, cylindrical and have internal threads on both ends, allowing them to be screwed onto two separate threaded rods and joined together securely.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.