
5/8 in Dia, 3-1/8 in L, 18-8 Stainless Steel 5 PK
Mfr # 62CADISS-5
Zoro # G914502970
product price:Â $193.99
/pk 5, $38.80/ea
Free Shipping & Returns
Key Features
Overall Length
3-1/8 in
Material
18-8 Stainless Steel
Thread Size
5/8"-11
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
62CADISS-5
Zoro #
G914502970
UPC #
-
Country of Origin
Multiple
Dimensions
Anchor Diameter
5/8 in
Overall Length
3-1/8 in
Thread Size
5/8"-11
Details
Material
18-8 Stainless Steel
Description
Drop-In Anchors are for heavy duty or overhead anchoring into concrete, stone, or masonry. Drop-In anchors require a setting tool sold seperately to expand the anchor inside a pre-drilled hole.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.