Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5/8 in Dia., 7 in L, Steel Galvanized, 8 PK

  • Mfr # 62C700WA2G-8

  • Zoro # G314486672


product price: $118.99
/pk 8, $14.87/ea
Free Shipping & Returns

Key Features

Material
Steel
Finish
Galvanized
Thread Size
5/8"-11
Thread
Coarse
Thread Length
1-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62C700WA2G-8
Zoro #
G314486672
UPC #
-
Country of Origin
Multiple

Dimensions

Anchor Diameter
5/8 in
Overall Length
7 in
Thread Size
5/8"-11
Thread Length
1-3/4 in

Details

Material
Steel
Finish
Galvanized
Thread
Coarse

Description

Wedge Anchors with universal style collar, washer, and hex nut included. Concrete anchors are heavy-duty fastening tools used for a variety of applications. They provide a secure mounting system that enables you to safely hang or secure items to concrete, brick, or block walls. Concrete anchors also help to secure non-structural components i.e. pipes, wires to a concrete surface.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.