Shop BOLTSANDNUTS.COM
See all product information
Create Account
5/8 in Dia, Alloy Steel Zinc Plated, 16 PK
- Mfr # 62ESADAZ-16
- Zoro # G514502325
product price:Â
$
169.99
/pk of 16, $10.62/ea
Free Shipping & Returns
Key Features
Anchor Diameter
5/8 in
Material
Alloy Steel
Finish
Zinc Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 62ESADAZ-16
- Zoro #
- G514502325
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Anchor Diameter
- 5/8 in
Details
- Material
- Alloy Steel
- Finish
- Zinc Plated
Description
Double expansion shield anchors are a type of fastener designed for use in concrete, brick, block, & stone. They consist of twin tubular sleeves bound together with a high tension spring steel band, which contain two protruding wedge-shaped hollow cones.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.