
5/8 in Dia, Alloy Steel Zinc Plated, 2 PK
Mfr # 62ESADAZ-2
Zoro # G514502257
product price:Â $31.55
/pk 2, $15.78/eaKey Features
Anchor Diameter
5/8 in
Material
Alloy Steel
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
62ESADAZ-2
Zoro #
G514502257
UPC #
-
Country of Origin
Multiple
Dimensions
Anchor Diameter
5/8 in
Details
Material
Alloy Steel
Finish
Zinc Plated
Description
Double expansion shield anchors are a type of fastener designed for use in concrete, brick, block, & stone. They consist of twin tubular sleeves bound together with a high tension spring steel band, which contain two protruding wedge-shaped hollow cones.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.