5/8 in Dia, Alloy Steel Zinc Plated, 75 PK

  • Mfr # 62ESADAZ-75

  • Zoro # G814502223


product price:  $481.99
/pk 75, $6.43/ea
Free Shipping & Returns

Key Features

Anchor Diameter
5/8 in
Material
Alloy Steel
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62ESADAZ-75
Zoro #
G814502223
UPC #
-
Country of Origin
Multiple

Dimensions

Anchor Diameter
5/8 in

Details

Material
Alloy Steel
Finish
Zinc Plated

Description

Double expansion shield anchors are a type of fastener designed for use in concrete, brick, block, & stone. They consist of twin tubular sleeves bound together with a high tension spring steel band, which contain two protruding wedge-shaped hollow cones.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.