
#6, 1/2 in, Zinc Plated Steel Flat Head Slotted Drive, 2250 PK
Mfr # 6D50SFHWS2Z-2250
Zoro # G314464670
product price:Â $131.99
/pk 2250, $0.06/ea
Free Shipping & Returns
Key Features
Flat Head
Slotted Drive
Screw Size
#6
Material
Steel
Finish
Zinc Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
6D50SFHWS2Z-2250
Zoro #
G314464670
UPC #
759762114455
Country of Origin
Multiple
Dimensions
Screw Size
#6
Fastener Length
1/2 in
Details
Head Type
Flat
Drive
Slotted
Material
Steel
Finish
Zinc Plated
Description
Wood screws are thread forming screws that have a gimlet point, and a sharp crested, coarse pitch thread. They are used for connecting two pieces of wood and create tight joints and can still be removed easily.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.