#6-32 Socket Head Cap Screw, Flat, Zinc Plated Alloy Steel, 3/8 in Length, 2500 PK

  • Mfr # 6C37FSHCSAZ-2500

  • Zoro # G114466935


product price:  $216.99
/pk 2500, $0.09/ea
Free Shipping & Returns

Key Features

Flat Head
Thread Size
#6-32
Screw Length
3/8 in
Material
Alloy Steel
Finish
Zinc Plated
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6C37FSHCSAZ-2500
Zoro #
G114466935
UPC #
759762098441
Country of Origin
Multiple

Dimensions

Thread Size
#6-32
Screw Length
3/8 in

Details

Item
Socket Head Cap Screw
Material
Alloy Steel
Finish
Zinc Plated
Head Type
Flat
System of Measurement
Inch
Thread Type
Coarse
Thread Style
Fully Threaded

Description

Flat Socket Cap Screws are countersunk and expose none of their head above the mating surface. This makes them ideal for applications where a flush finish is desired, such as in furniture or cabinetry.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products