
#6-32 Socket Head Cap Screw, Socket, Black Oxide Alloy Steel, 1-1/2 in Length, 500 PK
Mfr # 6C150SHCSABO-500
Zoro # G114467208
product price: $148.99
/pk 500, $0.30/ea
Free Shipping & Returns
Key Features
Socket Head
Hex Drive
Material
Alloy Steel
Finish
Black Oxide
Drive Size
7/64 in
System of Measurement
Inch
Thread Type
Coarse
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
6C150SHCSABO-500
Zoro #
G114467208
UPC #
759762086608
Country of Origin
Multiple
Dimensions
Thread Size
#6-32
Screw Length
1-1/2 in
Drive Size
7/64 in
Details
Item
Socket Head Cap Screw
Material
Alloy Steel
Finish
Black Oxide
Head Type
Socket
Drive Type
Hex
System of Measurement
Inch
Thread Type
Coarse
Thread Style
Partially Threaded
Description
Socket Cap Screws are known for their high tensile strength and durability, and are commonly used in applications such as machinery, automobiles, and heavy equipment.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.