#6-32, Steel, Zinc Plated, 1/4 in Barrel Ht, 200 PK

  • Mfr # 6CTNUTS2Z/3/.250-200

  • Zoro # G214462851


product price:  $37.99
/pk 200, $0.19/ea

Key Features

Material
Steel
Finish
Zinc Plated
Barrel Height
1/4 in
Flange Diameter
1/2 in
Thread Type
Coarse
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6CTNUTS2Z/3/.250-200
Zoro #
G214462851
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
#6-32
Barrel Height
1/4 in
Flange Diameter
1/2 in

Details

Material
Steel
Finish
Zinc Plated
Thread Type
Coarse

Description

T-Nuts have hooks that grab onto the material being fastened often wood, plastic, or composite material, which offers more retention and strength.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.