
#6-32 Thread Size, Steel, 200 PK
Mfr # 6CSFSRNSZ-200
Zoro # G214484891
product price: $82.25
/pk 200, $0.41/ea
Free Shipping & Returns
Key Features
Material
Steel
Finish
Zinc Plated
Grip Range
0.020 to 0.080 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6CSFSRNSZ-200
Zoro #
G214484891
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
#6-32
Details
Material
Steel
Finish
Zinc Plated
Grip Range
0.020 to 0.080 in
Description
The Small Flange sits nearly flush with the surface after installation. Rivet nuts are internally threaded counterbored tubular rivets that can be anchored from a single side of the application.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.