Zoro Homepage

#6-32 Thread Size, Steel, 2000 PK

  • Mfr # 6CLFKRNSY-2000

  • Zoro # G814484659


product price: $555.99
/pk 2000, $0.28/ea
Free Shipping & Returns

Key Features

Thread Size
#6-32
Material
Steel
Finish
Zinc Yellow
Grip Range
0.020 to 0.080 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6CLFKRNSY-2000
Zoro #
G814484659
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
#6-32

Details

Material
Steel
Finish
Zinc Yellow
Grip Range
0.020 to 0.080 in

Description

The Large Flange is stonger for heavy duty applications and the Knurled Body grips the material to prevent spin-out. Rivet nuts are internally threaded counterbored tubular rivets that can be anchored from a single side of the application.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.