Shop BOLTSANDNUTS.COM
See all product information
Create Account
#6-32 x 3/8 in Phillips Pan Machine Screw, Zinc Plated Steel, 600 PK
Mfr # 6C37PPHMSZ/EXSEMS-600
Zoro # G814462497
product price:Â
$
48.65
/pk of 600, $0.08/ea
Key Features
Pan Head
Phillips Drive
System of Measurement
Inch
Thread Size
#6-32
Fastener Length
3/8 in
Material
Steel
Finish
Zinc Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6C37PPHMSZ/EXSEMS-600
- Zoro #
- G814462497
- UPC #
- -
- Country of Origin
- Multiple
- System of Measurement
- Inch
- Head Type
- Pan
- Drive
- Phillips
- Material
- Steel
- Finish
- Zinc Plated
- Item
- SEMS Machine Screw
- Thread Style
- Fully Threaded
Description
Phillips Pan External Sems machine screws essentially have a pre-assembled lock washer beneath the head of the screw which is free-spinning which saves time. External Tooth SEMS screws provide greater torsional resistance than internal tooth lock washers.