
625 Pieces 5/16-9x3in Hex Lag Screws A307 Grade A Zinc, 625PK
Mfr # 31D300HLG2Z-625
Zoro # G014442190
product price:Â $206.99
/pk 625, $0.33/ea
Free Shipping & Returns
Key Features
Fastener Length
3 in
Finish
Zinc Plated
Thread Style
Partially Threaded
Thread Size
5/16"-9
Grade
Grade A
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
31D300HLG2Z-625
Zoro #
G014442190
UPC #
-
Country of Origin
Multiple
Dimensions
Fastener Length
3 in
Thread Size
5/16"-9
Details
Finish
Zinc Plated
Thread Style
Partially Threaded
Grade
Grade A
Description
Lag screws are generally used to connect heavy lumber and other materials that bear an intense load. Lag bolts have a sharp gimlet point and coarse threads for maximum holding force in wood, but due to their large diameter must be predrilled.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.