700 Pieces #10-24 Steel Square Nuts Zinc Clear, 700PK

  • Mfr # 10CSQN2Z-700

  • Zoro # G114434095


product price: $47.79
/pk 700, $0.07/ea

Key Features

Dia./Thread Size
#10-24
Basic Material
Steel
Fastener Finish
Zinc Plated
Fastener Thread Type
Coarse
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10CSQN2Z-700
Zoro #
G114434095
UPC #
-
Country of Origin
Multiple

Dimensions

Dia./Thread Size
#10-24

Details

Basic Material
Steel
Fastener Finish
Zinc Plated
Fastener Thread Type
Coarse

Description

Square Nuts are four-sided nuts that are designed for use with a square head bolt and flat washerwhichoffer greater surface contact with the part being fastened compared to a standard hex nut, and therefore provide greater resistance to loosening.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.