
700 Pieces 5/16-18x2-1/2in Star Drive Flat Head Trailer Floorboard Deck Scews Phos & Oil, 700PK
Mfr # 31C250SFBP-700
Zoro # G614447175
product price:Â $242.99
/pk 700, $0.35/ea
Free Shipping & Returns
Key Features
Fastener Length
2-1/2 in
Material
Steel
Finish
Phosphate and Oil
Thread Style
Fully Threaded
Thread Type
Coarse
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
31C250SFBP-700
Zoro #
G614447175
UPC #
-
Country of Origin
Multiple
Dimensions
Fastener Length
2-1/2 in
Details
Material
Steel
Finish
Phosphate and Oil
Thread Style
Fully Threaded
Thread Type
Coarse
Description
These screws are most commonly used on tralier or deck floorboard applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.