7/16"-14, 316 Stainless Steel, Plain, 1-1/4 in Lg, 400 PK

  • Mfr # 43C125NCPLSS/316-400

  • Zoro # G814452368


product price:  $1,081.99
/pk 400, $2.70/ea
Free Shipping & Returns

Key Features

Material
316 Stainless Steel
Finish
Plain
Thread Type
Coarse
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
43C125NCPLSS/316-400
Zoro #
G814452368
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
7/16"-14
Overall Length
1-1/4 in

Details

Material
316 Stainless Steel
Finish
Plain
Thread Type
Coarse

Description

Coupling Nuts are long, cylindrical and have internal threads on both ends, allowing them to be screwed onto two separate threaded rods and joined together securely.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.