7/16"-14 Thrd Sz, 1-1/2 in L, Zinc Plated, 100 PK

  • Mfr # 43C150BPC5Z-100

  • Zoro # G114452860


product price: $130.99
/pk 100, $1.31/ea
Free Shipping & Returns

Key Features

Thread Size
7/16"-14
Fastener Length
1-1/2 in
Finish
Zinc Plated
Material Grade/Class
Grade 5
Thread Type
Coarse
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
43C150BPC5Z-100
Zoro #
G114452860
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
7/16"-14
Fastener Length
1-1/2 in

Details

Finish
Zinc Plated
Material Grade/Class
Grade 5
Thread Type
Coarse

Description

Plow bolts have round heads and square necks, differentiating them from hex bolts. These are most commonly used in heavy machinery for agricultural and construction equipment, and snow plow blades.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products