Shop BOLTSANDNUTS.COM
See all product information
Create Account
7/16"-14 Thrd Sz, 2-1/2 in L, Zinc Plated, 20 PK
- Mfr # 43C250BPL5Z-20
- Zoro # G314482384
product price:Â
$
31.99
/pk of 20, $1.60/ea
Key Features
Thread Size
7/16"-14
Fastener Length
2-1/2 in
Finish
Zinc Plated
Material Grade/Class
Grade 5
Thread Type
Coarse
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 43C250BPL5Z-20
- Zoro #
- G314482384
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Thread Size
- 7/16"-14
- Fastener Length
- 2-1/2 in
- Square Width
- 0.450 in
Details
- Finish
- Zinc Plated
- Material Grade/Class
- Grade 5
- Thread Type
- Coarse
- Head Type
- #3 Flat Round
Description
Plow bolts have round heads and square necks, differentiating them from hex bolts. These are most commonly used in heavy machinery for agricultural and construction equipment, and snow plow blades.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.