7/16"-20 Thrd Sz, 1-1/2 in L, Zinc Plated, 100 PK
- Mfr # 43F150BPE5Z-100
- Zoro # G114484229
product price:Â
$
144.99
/pk of 100, $1.45/ea
Free Shipping & Returns
Key Features
Thread Size
7/16"-20
Finish
Zinc Plated
Material Grade/Class
Grade 5
Thread Type
Fine
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 43F150BPE5Z-100
- Zoro #
- G114484229
- UPC #
- -
- Country of Origin
- Multiple
- Finish
- Zinc Plated
- Material Grade/Class
- Grade 5
- Thread Type
- Fine
Dimensions
- Thread Size
- 7/16"-20
- Fastener Length
- 1-1/2 in
Description
Plow bolts have round heads and square necks, differentiating them from hex bolts. These are most commonly used in heavy machinery for agricultural and construction equipment, and snow plow blades.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.