
75 Pieces 3/8-16x3in Sleeve Anchor w/ Hex Nuts & Washers Zinc Clear Steel, 75PK
Mfr # 37C300SAWN2Z-75
Zoro # G214501727
product price:Â $108.99
/pk 75, $1.45/ea
Free Shipping & Returns
Key Features
Overall Length
3 in
Finish
Zinc Plated
Thread Size
3/8"-16
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
37C300SAWN2Z-75
Zoro #
G214501727
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Length
3 in
Thread Size
3/8"-16
Details
Finish
Zinc Plated
Description
Sleeve Anchors with a full sleeve and an included washer and hex nut. Concrete anchors are heavy-duty fastening tools used for a variety of applications. They provide a secure mounting system that enables you to safely hang or secure items to concrete, brick, or block walls. Concrete anchors also help to secure non-structural components i.e. pipes, wires to a concrete surface.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.