Shop BOLTSANDNUTS.COM
See all product information
Create Account
15 Pieces 3/8-16x3in Sleeve Anchor w/ Hex Nuts & Washers Zinc Clear Steel, 15PK
- Mfr # 37C300SAWN2Z-15
- Zoro # G714501685
product price:Â
$
24.19
/pk of 15, $1.61/ea
Key Features
Overall Length
3 in
Finish
Zinc Plated
Thread Size
3/8"-16
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 37C300SAWN2Z-15
- Zoro #
- G714501685
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Overall Length
- 3 in
- Thread Size
- 3/8"-16
Details
- Finish
- Zinc Plated
Description
Sleeve Anchors with a full sleeve and an included washer and hex nut. Concrete anchors are heavy-duty fastening tools used for a variety of applications. They provide a secure mounting system that enables you to safely hang or secure items to concrete, brick, or block walls. Concrete anchors also help to secure non-structural components i.e. pipes, wires to a concrete surface.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.