
75 Pieces 5/16inx2in Dowel Pins Thru Hardened Alloy, Plain, 75PK
Mfr # 31X200DPAPL-75
Zoro # G614446130
product price: $128.99
/pk 75, $1.72/ea
Free Shipping & Returns
Key Features
Pin Item
Dowel Pin
Pin Type
Standard
Dowel Pin Type
Through Hardened
System of Measurement
Inch
Basic Material
Alloy Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
31X200DPAPL-75
Zoro #
G614446130
UPC #
-
Country of Origin
Multiple
Dimensions
Nominal Diameter
5/16 in
Shank Length
2 in
Fastener Length
2 in
Details
Item
Dowel Pin
Pin Item
Dowel Pin
Pin Type
Standard
Dowel Pin Type
Through Hardened
System of Measurement
Inch
Basic Material
Alloy Steel
Fastener Finish
Plain
Material
Alloy Steel
Finish
Plain
Description
Dowel pins are short cylindrical rods used to align or join two or more components.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.