750 Pieces 1/2in-13 Steel Square Nuts Zinc Clear, 750PK
- Mfr # 50CSQN2Z-750
- Zoro # G214461687
product price:Â
$
331.99
/pk of 750, $0.44/ea
Free Shipping & Returns
Key Features
Dia./Thread Size
1/2"-13
Basic Material
Steel
Fastener Finish
Zinc Plated
Fastener Thread Type
Coarse
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 50CSQN2Z-750
- Zoro #
- G214461687
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Dia./Thread Size
- 1/2"-13
Details
- Basic Material
- Steel
- Fastener Finish
- Zinc Plated
- Fastener Thread Type
- Coarse
Description
Square Nuts are four-sided nuts that are designed for use with a square head bolt and flat washerwhichoffer greater surface contact with the part being fastened compared to a standard hex nut, and therefore provide greater resistance to loosening.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.