
7/8 in Dia., 10 in L, Steel Zinc Plated, 10 PK
Mfr # 87C1000WA2Z-10
Zoro # G014503105
product price:Â $246.99
/pk 10, $24.70/ea
Free Shipping & Returns
Key Features
Anchor Diameter
7/8 in
Material
Steel
Finish
Zinc Plated
Thread Size
7/8"-9
Thread
Coarse
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
87C1000WA2Z-10
Zoro #
G014503105
UPC #
-
Country of Origin
Multiple
Dimensions
Anchor Diameter
7/8 in
Overall Length
10 in
Thread Size
7/8"-9
Thread Length
2-1/4 in
Details
Material
Steel
Finish
Zinc Plated
Thread
Coarse
Description
Wedge Anchors with universal style collar, washer, and hex nut included. Concrete anchors are heavy-duty fastening tools used for a variety of applications. They provide a secure mounting system that enables you to safely hang or secure items to concrete, brick, or block walls. Concrete anchors also help to secure non-structural components i.e. pipes, wires to a concrete surface.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.