7/8 in Dia., 10 in L, Steel Zinc Plated, 4 PK

  • Mfr # 87C1000WA2Z-4

  • Zoro # G014503150


product price:  $115.99
/pk 4, $29.00/ea
Free Shipping & Returns

Key Features

Anchor Diameter
7/8 in
Material
Steel
Finish
Zinc Plated
Thread Size
7/8"-9
Thread Length
2-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
87C1000WA2Z-4
Zoro #
G014503150
UPC #
-
Country of Origin
Multiple

Dimensions

Anchor Diameter
7/8 in
Overall Length
10 in
Thread Size
7/8"-9
Thread Length
2-1/4 in

Details

Material
Steel
Finish
Zinc Plated
Thread
Coarse

Description

Wedge Anchors with universal style collar, washer, and hex nut included. Concrete anchors are heavy-duty fastening tools used for a variety of applications. They provide a secure mounting system that enables you to safely hang or secure items to concrete, brick, or block walls. Concrete anchors also help to secure non-structural components i.e. pipes, wires to a concrete surface.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.