
#8-32, 18-8 Stainless Steel, Plain, 1/4 in Barrel Ht, 100 PK
Mfr # 8CTNUTSSS/3/.250-100
Zoro # G114467499
product price: $126.99
/pk 100, $1.27/ea
Free Shipping & Returns
Key Features
Material
18-8 Stainless Steel
Finish
Plain
Barrel Height
1/4 in
Flange Diameter
23/32 in
Thread Type
Coarse
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8CTNUTSSS/3/.250-100
Zoro #
G114467499
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
#8-32
Barrel Height
1/4 in
Flange Diameter
23/32 in
Details
Material
18-8 Stainless Steel
Finish
Plain
Thread Type
Coarse
Description
T-Nuts have hooks that grab onto the material being fastened often wood, plastic, or composite material, which offers more retention and strength.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.