#8-32 Black Oxide Alloy Steel, 3/4 in Length, 50 PK

  • Mfr # 8C75SSSACUPBO/F912-50

  • Zoro # G114469288


product price:  $17.05
/pk 50, $0.34/ea

Key Features

Hex Drive
System of Measurement
Inch
Thread Size
#8-32
Screw Length
3/4 in
Point Type
Cup
Material
Alloy Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8C75SSSACUPBO/F912-50
Zoro #
G114469288
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
#8-32
Screw Length
3/4 in
Overall Length
3/4 in

Details

System of Measurement
Inch
Drive Type
Hex
Point Type
Cup
Material
Alloy Steel
Finish
Black Oxide
Item
Set Screw
Thread Style
Fully Threaded
Thread Type
Coarse

Description

Cup Point Set Screws feature a hex drive at one end and a cup-shaped indentation at the other. The thin edge of the cup end digs into the contact surface for high holding power.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products