Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

#8-32, Brass, Plain, 3000 PK

  • Mfr # 8CACORNNB-3000

  • Zoro # G814492890


product price: $831.99
/pk 3000, $0.28/ea
Free Shipping & Returns

Key Features

Material
Brass
Finish
Plain
Fastener Thread Type
Coarse
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8CACORNNB-3000
Zoro #
G814492890
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
#8-32

Details

Material
Brass
Finish
Plain
Fastener Thread Type
Coarse

Description

Acorn Nuts are designed to cover and protect the exposed end of a bolt or screw, providing a finished appearance and reducing the risk of injury from sharp edges.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.