
#8-32 Plain Brass, 1/2 in Length, 100 PK
Mfr # 8C50SSSBCUPPL-100
Zoro # G114468571
product price: $95.89
/pk 100, $0.96/ea
Free Shipping & Returns
Key Features
Hex Drive
System of Measurement
Inch
Thread Size
#8-32
Screw Length
1/2 in
Point Type
Cup
Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8C50SSSBCUPPL-100
Zoro #
G114468571
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
#8-32
Screw Length
1/2 in
Overall Length
1/2 in
Details
System of Measurement
Inch
Drive Type
Hex
Point Type
Cup
Material
Brass
Finish
Plain
Item
Set Screw
Thread Type
Coarse
Description
Cup Point Set Screws feature a hex drive at one end and a cup-shaped indentation at the other. The thin edge of the cup end digs into the contact surface for high holding power.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.