Zoro Homepage

#8-32 Socket Head Cap Screw, Button, Plain 18-8 Stainless Steel, 7/8 in Length, 500 PK

  • Mfr # 8C87BSHCSSS-500

  • Zoro # G114469493


product price: $66.39
/pk 500, $0.13/ea

Key Features

Button Head
Hex Drive
Thread Size
#8-32
Screw Length
7/8 in
Material
18-8 Stainless Steel
Finish
Plain
Drive Size
9/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8C87BSHCSSS-500
Zoro #
G114469493
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
#8-32
Screw Length
7/8 in
Drive Size
9/64 in

Details

Item
Socket Head Cap Screw
Material
18-8 Stainless Steel
Finish
Plain
Head Type
Button
Drive Type
Hex
System of Measurement
Inch
Thread Type
Coarse
Thread Style
Fully Threaded

Description

Button Socket Cap Screws have a rounded head profile which is ideal for safety use where other screws snag clothing or other items on moving machinery.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products