Zoro Homepage

#8-32 Socket Head Cap Screw, Button, Plain 316 Stainless Steel, 1 in Length, 2500 PK

  • Mfr # 8C100BSHCSSS/316-2500

  • Zoro # G314465783


product price: $330.99
/pk 2500, $0.13/ea
Free Shipping & Returns

Key Features

Button Head
Hex Drive
Thread Size
#8-32
Screw Length
1 in
Material
316 Stainless Steel
Finish
Plain
Drive Size
9/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8C100BSHCSSS/316-2500
Zoro #
G314465783
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
#8-32
Screw Length
1 in
Drive Size
9/64 in

Details

Item
Socket Head Cap Screw
Material
316 Stainless Steel
Finish
Plain
Head Type
Button
Drive Type
Hex
System of Measurement
Inch
Thread Type
Coarse
Thread Style
Fully Threaded

Description

Button Socket Cap Screws have a rounded head profile which is ideal for safety use where other screws snag clothing or other items on moving machinery.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products