
#8-32 Socket Head Cap Screw, Low Profile, Black Oxide Stainless Steel, 7/8 in Length, 500 PK
Mfr # 8C87LSHCSABO-500
Zoro # G814469762
product price:Â $106.99
/pk 500, $0.21/ea
Free Shipping & Returns
Key Features
Low Profile Head
Thread Size
#8-32
Screw Length
7/8 in
Material
Stainless Steel
Finish
Black Oxide
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
8C87LSHCSABO-500
Zoro #
G814469762
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
#8-32
Screw Length
7/8 in
Details
Item
Socket Head Cap Screw
Material
Stainless Steel
Finish
Black Oxide
Head Type
Low Profile
System of Measurement
Inch
Thread Type
Coarse
Thread Style
Fully Threaded
Description
Low Head Socket Cap Screws have a reduced height compared to standard socket cap screws and are often used in mechanical applications where a low profile is needed.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.