
#8-32 Socket Head Cap Screw, Low Profile, Plain 18-8 Stainless Steel, 3/4 in Length, 2500 PK
Mfr # 8C75LSHCSSS-2500
Zoro # G114467048
product price: $357.99
/pk 2500, $0.14/ea
Free Shipping & Returns
Key Features
Low Profile Head
Thread Size
#8-32
Screw Length
3/4 in
Material
18-8 Stainless Steel
Finish
Plain
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
8C75LSHCSSS-2500
Zoro #
G114467048
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
#8-32
Screw Length
3/4 in
Details
Item
Socket Head Cap Screw
Material
18-8 Stainless Steel
Finish
Plain
Head Type
Low Profile
System of Measurement
Inch
Thread Type
Coarse
Thread Style
Fully Threaded
Description
Low Head Socket Cap Screws have a reduced height compared to standard socket cap screws and are often used in mechanical applications where a low profile is needed.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.