Shop BOLTSANDNUTS.COM
See all product information
Create Account
#8-32, Steel, 0.37 in Wd, 0.61 in Lg, 500 PK
- Mfr # 8CSWNDRPPL-500
- Zoro # G714471759
product price:Â
$
204.99
/pk of 500, $0.41/ea
Free Shipping & Returns
Key Features
Thread Size
#8-32
Material
Steel
Finish
Plain
Base Width
0.37 in
Base Length
0.61 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8CSWNDRPPL-500
- Zoro #
- G714471759
- UPC #
- -
- Country of Origin
- Multiple
- Material
- Steel
- Finish
- Plain
Dimensions
- Thread Size
- #8-32
- Base Width
- 0.37 in
- Base Length
- 0.61 in
- Base Thickness
- 0.091 in
- Pilot Height
- 0.026 in
Description
Dual Rib Spot Weld Nuts are a type of industrial fastener that feature a pair of equally dimensioned rib projections which ensures equally distributed strength across the entire surface of the weld.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.