#8-32, Steel, 0.433 in Wd, 0.61 in Lg, 200 PK

  • Mfr # 8CSWNSPPL/ST-200

  • Zoro # G314467183


product price:  $107.99
/pk 200, $0.54/ea
Free Shipping & Returns

Key Features

Thread Size
#8-32
Material
Steel
Finish
Plain
Base Width
0.433 in
Base Length
0.61 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8CSWNSPPL/ST-200
Zoro #
G314467183
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
#8-32
Base Width
0.433 in
Base Length
0.61 in
Base Thickness
0.091 in
Pilot Height
0.025 in

Details

Material
Steel
Finish
Plain

Description

Single Tab Spot Weld Nuts are a type of industrial fastener that feature an optimum welding tab that will accommodate a variety of electrode sizes.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.