#8-32, Steel, Zinc Plated, 1/4 in Barrel Ht, 100 PK

  • Mfr # 8CTNUTS2Z/3/.250-100

  • Zoro # G214467023


product price:  $21.65
/pk 100, $0.22/ea

Key Features

Material
Steel
Finish
Zinc Plated
Barrel Height
1/4 in
Flange Diameter
23/32 in
Thread Type
Coarse
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8CTNUTS2Z/3/.250-100
Zoro #
G214467023
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
#8-32
Barrel Height
1/4 in
Flange Diameter
23/32 in

Details

Material
Steel
Finish
Zinc Plated
Thread Type
Coarse

Description

T-Nuts have hooks that grab onto the material being fastened often wood, plastic, or composite material, which offers more retention and strength.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.