#8-32 Thread Size, Zinc Plated Steel, 1/2 in Lg, 2500 PK

  • Mfr # 8C50THUMB2Z-2500

  • Zoro # G114469356


product price:  $470.99
/pk 2500, $0.19/ea
Free Shipping & Returns

Key Features

Thread Size
#8-32
Fastener Length
1/2 in
Material
Steel
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8C50THUMB2Z-2500
Zoro #
G114469356
UPC #
759762068222
Country of Origin
Multiple

Dimensions

Thread Size
#8-32
Fastener Length
1/2 in

Details

Material
Steel
Finish
Zinc Plated

Description

Thumb screws are a type of fastener with a large, easy-to-grip head that you can tighten and untighten by hand.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.