Shop BOLTSANDNUTS.COM

#8-32 x 2-1/2 in Slotted Round Machine Screw, Zinc Plated Steel, 200 PK

  • Mfr # 8C250SRHMSZ-200
  • Zoro # G214468143

product price: 
$
35.15
/pk 200, $0.18/ea

Key Features

Round Head
Slotted Drive
System of Measurement
Inch
Thread Size
#8-32
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
8C250SRHMSZ-200
Zoro #
G214468143
UPC #
-
Country of Origin
Multiple
System of Measurement
Inch
Head Type
Round
Drive
Slotted
Material
Steel
Finish
Zinc Plated
Item
Machine Screw
Thread Style
Fully Threaded

Description

Slotted Round Head Machine Screws have round heads with a single slot on topand are commonly used in woodworking.

Ratings & reviews

Explore more products