
#8-32 x 3/8 in Slotted Fillister Machine Screw, Plain Brass, 1000 PK
Mfr # 8C37FSHMSB-1000
Zoro # G114466348
product price: $257.99
/pk 1000, $0.26/ea
Free Shipping & Returns
Key Features
Fillister Head
Slotted Drive
System of Measurement
Inch
Material
Brass
Finish
Plain
Thread Style
Fully Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8C37FSHMSB-1000
Zoro #
G114466348
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
#8-32
Fastener Length
3/8 in
Details
System of Measurement
Inch
Head Type
Fillister
Drive
Slotted
Material
Brass
Finish
Plain
Item
Machine Screw
Thread Style
Fully Threaded
Description
Slotted Fillister Head Machine Screws are a type of screw that are characterized by their unique head design and the slotted drive system. They are the preferred head type for counterbored holes and are used to attach metal to metal or metal to wood.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.