
8 Pieces 1/2inx1in Pull-out Dowel Pins, Alloy Steel, Plain, 8PK
Mfr # 50X100DPPOAPL-8
Zoro # G114455427
product price: $71.15
/pk 8, $8.89/eaKey Features
Pin Item
Dowel Pin
Pin Type
Pull Out
System of Measurement
Inch
Dowel Pin Type
Pull Out
Basic Material
Alloy Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
50X100DPPOAPL-8
Zoro #
G114455427
UPC #
-
Country of Origin
Multiple
Dimensions
Nominal Diameter
1/2 in
Shank Length
1 in
Fastener Length
1 in
Details
Item
Dowel Pin
Pin Item
Dowel Pin
Pin Type
Pull Out
System of Measurement
Inch
Dowel Pin Type
Pull Out
Basic Material
Alloy Steel
Fastener Finish
Plain
Material
Alloy Steel
Finish
Plain
Description
Pull out pins are tapped on one end and chamfered on the other. A screw or tool can be inserted into the tapped hole and used to pull the pin out.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.