
8 Pieces 3/8-7x4in Hex Lag Screws A307 Grade A Zinc, 8PK
Mfr # 37D400HLG2Z-8
Zoro # G014453172
product price:Â $9.15
/pk 8, $1.14/eaKey Features
Fastener Length
4 in
Finish
Zinc Plated
Thread Style
Partially Threaded
Thread Size
3/8"-7
Grade
Grade A
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
37D400HLG2Z-8
Zoro #
G014453172
UPC #
-
Country of Origin
Multiple
Dimensions
Fastener Length
4 in
Thread Size
3/8"-7
Details
Finish
Zinc Plated
Thread Style
Partially Threaded
Grade
Grade A
Description
Lag screws are generally used to connect heavy lumber and other materials that bear an intense load. Lag bolts have a sharp gimlet point and coarse threads for maximum holding force in wood, but due to their large diameter must be predrilled.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.