Zoro Homepage

A2, M12-1.75 Hex Head Cap Screw, Plain Stainless Steel, 20 mm L, 25 PK

  • Mfr # M12C20HCSSS-25

  • Zoro # G114491807


product price: $34.39
/pk 25, $1.38/ea

Key Features

External Hex Drive
A2 Material Grade/Class
System of Measurement
Metric
Thread Size
M12-1.75
Material
Stainless Steel
Finish
Plain
Thread Style
Fully Threaded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M12C20HCSSS-25
Zoro #
G114491807
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M12-1.75
Fastener Length
20 mm

Details

System of Measurement
Metric
Drive
External Hex
Material Grade/Class
A2
Material
Stainless Steel
Finish
Plain
Thread Style
Fully Threaded
Item
Hex Head Cap Screw
Thread Type
Coarse

Description

A2-70 Stainless Steel Hex Cap Screws are hex head cap screws that have a minimum tensile strength of 700Mpa.They are often used in construction, machinery, oil and gas and many other industrial applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.