Zoro Homepage

A2, M16-2.00 Hex Head Cap Screw, Plain Stainless Steel, 75 mm L, 10 PK

  • Mfr # M16C75HCSSS-10

  • Zoro # G114491241


product price: $64.49
/pk 10, $6.45/ea

Key Features

External Hex Drive
A2 Material Grade/Class
System of Measurement
Metric
Thread Size
M16-2.00
Material
Stainless Steel
Finish
Plain
Thread Style
Partially Threaded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M16C75HCSSS-10
Zoro #
G114491241
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M16-2.00
Fastener Length
75 mm

Details

System of Measurement
Metric
Drive
External Hex
Material Grade/Class
A2
Material
Stainless Steel
Finish
Plain
Thread Style
Partially Threaded
Item
Hex Head Cap Screw
Thread Type
Coarse

Description

A2-70 Stainless Steel Hex Cap Screws are hex head cap screws that have a minimum tensile strength of 700Mpa.They are often used in construction, machinery, oil and gas and many other industrial applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.