Zoro Homepage

A4, M14-2.00 Hex Head Cap Screw, Plain Stainless Steel, 80 mm L, 2 PK

  • Mfr # M14C80HCSSS/A4-2

  • Zoro # G114490756


product price: $25.15
/pk 2, $12.58/ea

Key Features

External Hex Drive
A4 Material Grade/Class
System of Measurement
Metric
Thread Size
M14-2.00
Material
Stainless Steel
Finish
Plain
Thread Style
Partially Threaded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M14C80HCSSS/A4-2
Zoro #
G114490756
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M14-2.00
Fastener Length
80 mm

Details

System of Measurement
Metric
Drive
External Hex
Material Grade/Class
A4
Material
Stainless Steel
Finish
Plain
Thread Style
Partially Threaded
Item
Hex Head Cap Screw
Thread Type
Coarse

Description

A4-70 Stainless Steel Hex Cap Screws are a type of fastener often used in a variety of applications, including machinery, vehicles, and structural assemblies.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.