Zoro Homepage

Bolt Nut & Screw - Thread & Size Checker Gauge Inch & Metric

  • Mfr # Gauges-BoltNutGauge-Red

  • Zoro # G714511370


product price: $16.89
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Gauges-BoltNutGauge-Red
Zoro #
G714511370
UPC #
681702144188
Country of Origin
Multiple

Description

BoltsandNuts.com offer a wide range of nuts, bolts, and screw measure gauges. These are great for checking dimensions and thread pitches of fasteners.


  • • Inch and Metric & Coarse and Fine Threading
  • • Measures fractional bolts from size #4 to 1" up to 7" long
  • • Measures metric bolts & screws from size 3mm to 22mm
  • • Made of durable 1/4" thick hard plastic
  • • 1/4" thick x 8-3/4" Long x 3-3/8 Wide Color: Red

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.